
18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , 6 ft. cord.
Mfr # DXF1840
Zoro # G503479867
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Material
Industrial Grade Alunimun
Color
Black/Yellow
Length
10.23
Height
21.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXF1840
Zoro #
G503479867
UPC #
810941030550
Country of Origin
China
Dimensions
Length
10.23
Height
21.25
Width
21.85
Depth
10.23
Details
Voltage
120
Material
Industrial Grade Alunimun
Color
Black/Yellow
Standards
Meet OSHA Standard
For Use With
Airflow solutions for in your warehouse, office and home.
Features
Sturdy Aluminum Blades, Full 360 degrees, Carry Handle,
Weight
11.9
Application
Airflow solutions for your warehouse, office and home.
Description
18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , Direct Diven, 6 ft. cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.