Zoro Homepage

1/8" Industrial Cobalt

  • Mfr # DWA1208

  • Zoro # G0375719


product price: $5.59
/ea

Key Features

Drill Bit Size
1/8 in
Overall Length
2 13/16 in
Drill Bit Point Angle
135 Degrees
Material
Cobalt Alloy Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1208
Zoro #
G0375719
UPC #
885911410755
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Overall Length
2 13/16 in
Drilling Depth
1-7/64 in
Shank Dia.
1/8"
Flute Length
1 1/16 in
Depth:Dia. Ratio
9xD
Drill Length Class
Jobber-Length

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material
Cobalt Alloy Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.125
Features
Industrial Strength Cobalt for Optimum Life and Durability in Metal
Standards
Not Rated
Flute Type
Spiral
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Material - Machining
Cobalt Alloy Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M35
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Cobalt Alloy Steel, Black Oxide, Decimal Equivalent 0.125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.