18 TPI Portable Band Saw Blade (.020"), 3PK
Mfr # DW3983
Zoro # G7635004
product price: $24.79
/pk 3, $8.26/eaKey Features
Length
44-7/8"
Width
1/2"
Thickness
0.020"
Primary Saw Application
General Purpose
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3983
Zoro #
G7635004
UPC #
028874039834
Country of Origin
United States
Dimensions
Length
44-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Length
44 7/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Description
Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 18, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.