18 TPI Portable Band Saw Blade (.025"), 3PK
Mfr # DW3989
Zoro # G7637594
product price: $30.89
/pk 3, $10.30/eaKey Features
Length
44-7/8"
Width
1/2"
Thickness
0.025"
Primary Saw Application
General Purpose
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3989
Zoro #
G7637594
UPC #
028877373140
Country of Origin
United States
Dimensions
Length
44-7/8"
Width
1/2"
Thickness
0.025"
Blade Width
1/2 in
Overall Width
1/2 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
18
Primary Saw Application
General Purpose
Material
Bi-Metal
Tooth Type
Raker
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Blade Type
Matrix II Bi-Metal
Description
Portable Band Saw Blade, Teeth per Inch 18, Blade Width 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.