Shop DEWALT

1/8" x 3" Drill Bit Premium Percussion (Bulk 25), PK25

  • Mfr # DW5221B25

  • Zoro # G0333072


product price:  $48.59
/pk 25, $1.94/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
3 in
Drill Bit Size
1/8 in
Flute Length
1 3/8 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5221B25
Zoro #
G0333072
UPC #
028874252219
Country of Origin
Germany

Dimensions

Overall Length
3 in
Drill Bit Size
1/8 in
Flute Length
1 3/8 in
Shank Diameter
1/8 in
Maximum Drilling Depth
2 in
Drilling Depth
2 in

Details

Item
Drill Bit
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
No
Decimal Equivalent
0.125
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
For Tool Type
Hammer Drill
For Workpiece Material
Concrete, Masonry
Shank Type
Round with Three Flats
Flute Type
Spiral
Number of Flutes
2
Material
Carbide, Steel
Wet or Dry Application
Wet/Dry
Finish
Bright (Uncoated)
Centering Bit Included
No
Shank Included
Yes
Tip Material
Carbide Tipped
Centering Bit Required
No

Description

Power through masonry, concrete, rock, and more with DEWALT Hammer Drill Bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.


  • • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life

  • • Four flute design cleans debris out for fast, efficient drilling

  • • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

  • • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life

  • • Four flute design cleans debris out for fast, efficient drilling

  • • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

Designed for:



Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.