Zoro Homepage

19/64" Black Oxide Split Point Drill Bit

  • Mfr # DW1119

  • Zoro # G7418887


product price: $4.89
/ea

Key Features

Drill Bit Size
19/64 in
Overall Length
4 19/50 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1119
Zoro #
G7418887
UPC #
885911248679
Country of Origin
United States

Dimensions

Drill Bit Size
19/64 in
Overall Length
4 19/50 in
Shank Dia.
19/64 in
Drilling Depth
3-1/16 in
Depth:Dia. Ratio
10xD
Flute Length
3 3/50 in
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
black oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.2969
Features
Patented Core Diameter Reduces Breakage
Standards
Not Rated
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Web Construction
Tapered
Finish - Machining
Black Oxide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Steel, Wood
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2969 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.