Zoro Homepage

19/64" PILOT POINT(R) drill bit

  • Mfr # DW1919

  • Zoro # G0447325


product price: $4.89
/ea

Key Features

Drill Bit Size
19/64 in
Overall Length
6 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1919
Zoro #
G0447325
UPC #
028877323954
Country of Origin
China

Dimensions

Drill Bit Size
19/64 in
Overall Length
6 3/4 in
Drilling Depth
3-1/16 in
Shank Dia.
19/64 in
Depth:Dia. Ratio
10xD
Flute Length
3 3/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.2969
Shank Shape
Round
Features
135 Degrees Split Point
Standards
Not Rated
Drill Bit Point Type
Pilot Point
Flute Type
Spiral
Web Construction
Tapered
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2969 in, Fractional Inch, Drill Bit Point Type Pilot Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.