Zoro Homepage

2-1/2"Precision Tooth - 10 pack

  • Mfr # DWA4271B

  • Zoro # G4848658


original price: $107.99
12% off
new price: $94.70
/pk 10, $9.47/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Number of Pieces
10
Application
Wood
For Use With
Oscillating Tools
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4271B
Zoro #
G4848658
UPC #
885911471435
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Size
2-1/2 in
Blade Width
2 1/2 in
Blade Length
2 1/2 in
Overall Width
2 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Application
Wood
For Use With
Oscillating Tools
Material
High Speed Steel
Blade Shape
Straight
Blade Material
High Speed Steel
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Cut Style
Trim
Edge Material
High Carbon Steel
Blade Type
Plunge Cutting
Primary Material Application
Wood
Oscillating Tool Accessory Type
Precision Tooth
Connection Style
Universal Open-Back
Materials Cut
Clean Wood
Compatible with Adapter
DEWALT(R)
For Workpiece Material
Clean Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material High Speed Steel, Blade Width 2 1/2 in, Blade Length 2 1/2 in, Overall Length 2 1/2 in, Primary Material Application Wood, Materials Cut Clean Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.