
2-1/4" Heavy-Duty Self-Feed Bit
Mfr # DW1638
Zoro # G7966497
product price: $39.39
/eaKey Features
Drill Style
Self-Feed
Overall Length
6 in
Drill Bit Material
Carbon Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1638
Zoro #
G7966497
UPC #
028874116382
Country of Origin
China
Dimensions
Bit Dia.
2-1/4"
Shank Size
7/16 in
Overall Length
6 in
Details
Drill Style
Self-Feed
Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel Alloy
Description
Wood Drilling Bit, Self Feed, Shank Size 7/16 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.