Zoro Homepage

2-1/4 HP (maximum motor HP) Three Base Router Kit

  • Mfr # DW618B3

  • Zoro # G7634794


product price: $364.99
/ea
Free Shipping & Returns

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Tool Length (In.)
8 in
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW618B3
Zoro #
G7634794
UPC #
028877463209
Country of Origin
Mexico

Dimensions

Tool Length (In.)
8 in
Base Size (In.)
6
Overall Depth
19 5/8 in
Overall Height
7 5/8 in
Overall Width
24 in
Base Width
6 in
Base Diameter
6 in
Plunge Depth Capacity
2 1/2 in
Collet Size
1/4 in, 1/2 in

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Corded/Cordless
Corded
Switch
Toggle
Tool Weight (Lb.)
10.1
Corded/Banded
Corded
No Load RPM
8000 to 24,000
Includes
DW6182 Plunge Base, DW6183 D-handle Base, DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Vacuum adapter, Wrench, (2) 1/4 in and 1/2 in Collets, Kit Box
Power Source
Corded
Tool Weight
10.1 lb
Base Type
Fixed and Plunge
Kit Contents
DW6182 Plunge Base, DW6183 D-handle Base, DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Vacuum adapter, Wrench, (2) 1/4 in and 1/2 in Collets, Kit Box
Horsepower
2.25 hp
Start Type
Soft-Start
Number of Bases Included
3
Current
12 A
Handle Type
D-Handle
Number of Speed Settings
6
Router Class
Mid-Size
Speed Setting
Variable
Product Type
Router
Minimum Speed
8,000 RPM
Maximum Speed
24,000 RPM

Description

The DEWALT DW618B3 2-1/4 HP Three Base Router Kit is a corded, mid-size router designed for versatility and control. With a 12 amp electronic variable speed motor, this kit includes fixed, plunge, and D-handle bases to accommodate different routing needs. The tool features precise depth adjustments and quick-release latches for efficient bit and base changes.


Key Features of the DEWALT DW618B3 Three Base Router Kit:

  • Motor Power: 2-1/4 HP (maximum), 12 A motor rated for operation at 2-1/4 HP (maximum), 12 A, with speeds from 8,000–24,000 RPM.

  • Bases Included: Comes with three interchangeable bases—fixed, plunge (DW6182), and D-handle (DW6183)—for flexible operation.

  • Depth Adjustment: Enables depth adjustments in increments as small as 1/64", while the plunge base adjusts at 5/128" per turn.

  • Bit Changes: Spindle lock button enables single-wrench bit changes; self-releasing collets designed to facilitate bit removal.

  • Visibility & Durability: Clear LEXAN sub-base is compatible with standard template guide bushings; die-cast aluminum housing designed to reduce weight.

  • User Comfort: Rubber overmolded handles and low center of gravity design intended to support user comfort during use.

  • Dust Management: Integral through-the-column dust collection system captures up to 95% of dust generated during operation.

  • Cordset & Switch Options: Detachable cordset supports serviceability; switch can be positioned on either side for user preference; soft-start feature limits initial start-up torque for better control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.