Zoro Homepage

2" 2-Speed Magnetic Drill Press

  • Mfr # DWE1622K

  • Zoro # G2793450


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
4 3/8 in
Capacity Steel
2 in
No Load RPM
300/450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE1622K
Zoro #
G2793450
UPC #
885911375962
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
14 1/4 in
Chuck Size
1/2 in
Tool Length
10 3/4 in
Overall Length
10 3/4 in
Cord Length
8 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
4 3/8 in
Capacity Steel
2 in
No Load RPM
300/450
Amps
10 A
Drill Point Pressure
741 lb
Magnet Type
Electro
Corded/Cordless
Corded
Features
Overload Protection, Quick Change Chuck
Corded/Banded
Corded
Tool Weight
35 lb
Drill to Center From Base
1 1/2 in
Includes
Adjustment Tools, Kit Box, Magnetic Coolant Tank, Quick Change 1/2 in Keyed Chuck, Safety Chain
Reversible
No
Shop By
Hot Buys
Coolant System
Yes
Variable Speed
Yes
Maximum Core Bit Compatibility
2 in
Application
Drilling
Drilling Capacity in Wood
2 in
Drilling Capacity in Steel
2 in
Power Down Feed Included
No
Drilling Capacity in Masonry
2 in
Chuck Style
Keyed
Base Type
Fixed
Phase
Single-Phase
Number of Pieces
5
Drilling Capacity in Aluminum
2 in
Power Source
Corded
Maximum Spindle Speed
450 RPM
Spindle Travel
4 3/8 in
Current
10 A
Tool Style
Large
Minimum Spindle Speed
300 RPM
Tapping Compatible
No
Drilling Capacity in Cast Iron
2 in
Number of Spindle Speeds
2

Description

Take on a variety of demanding applications with the 2 in. 2-Speed Magnetic Drill Press. Featuring a 10 Amp motor with 2 speed settings and overload protection, this tool helps you get tough jobs done fast.


  • • 10 amp motor with 2-speed settings provides optimal performance in a variety of applications

  • • Overload Protection prevents electronics from motor damage and excess accessory wear

  • • Quick-change chuck system allows for tool-free change between 3/4" Weldon Shank and 1/2" keyed chuck

Designed for:


  • • Drilling applications with annular cutter up to 50mm in 50mm thick steel.

  • • (1) Safety chain

Additional Features:


  • • Quick-release feed handles provide tool-free change of handles to either side of the tool

  • • Magnetic coolant bottle can be placed on either side of tool or on a work surface to allow for a variety of tool orientations

  • • 4-3/8" Drill travel offers maximum capacity for heavy duty applications

  • • Motor height adjustment gives greater range of accessory compatibility

  • • Delivers high level of performance for fast, clean and accurate drilling into steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.