
2-9/16" Heavy-Duty Self-Feed Bit
Mfr # DW1639
Zoro # G8380373
product price: $35.85
/eaKey Features
Overall Length
6 in
Drill Style
Self-Feed
Number of Pieces
1
Drill Bit Material
Carbon Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1639
Zoro #
G8380373
UPC #
028874116399
Country of Origin
China
Dimensions
Bit Dia.
2-9/16"
Overall Length
6 in
Shank Size
1/2 in
Details
Drill Style
Self-Feed
Item
Wood Drilling Bit
Number of Pieces
1
Drill Bit Material
Carbon Steel Alloy
Description
The DEWALT DW1639 2-9/16" Heavy-Duty Self-Feed Bit is rated for drilling holes up to 2-9/16" diameter in wood applications. This bit features a carbon steel alloy construction and includes a spur intended to facilitate material entry.
Key Features of the DEWALT DW1639 2-9/16" Heavy-Duty Self-Feed Bit:
- Bit Diameter: 2-9/16", providing capacity for larger hole sizes in wood applications.
- Material: Made from carbon steel alloy for durability during repeated use.
- Cutting Geometry: Optimized geometry extends bit life by reducing wear over time.
- Open Tooth Design: Can be resharpened as needed, supporting longer service life.
- Shank Size and Style: Features a 7/16" ball groove shank compatible with quick change systems, facilitating tool changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.