Shop DEWALT
Create Account
2" Brad Comp Combo Kit DW
- Mfr # DWC1KIT-B
- Zoro # G505988404
product price:Â
$
513.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWC1KIT-B
- Zoro #
- G505988404
- UPC #
- 885911385510
- Country of Origin
- United States
Description
The dewalt dwc1kit-b brad nailer and compressor combo kit features a dwfp12231 18 gauge brad nailer, and a dwfp55126 compressor. The brad nailer drives 18 gauge nails from 5/8 in. (16 mm) to 2 in. (50 mm) length. This nailer offers a long life, oil-free motor with a tool-free depth-of-drive adjustment with detents for proper setting of nail heads. It also has a tool-free jam release mechanism for easy nail removal. The rear exhaust to help keep contaminates away from work, and a magnesium body delivers strong & lightweight design. It also has a removable non-marring nose tip with on tool storage, and an adjustable belt hook that allows the tool to be kept near the user. The air compressor offers 2.6 scfm delivered at 90 psi pump, 6 gallon (22.7 l) tank and 165 max psi for long tool runtime and fast recovery (tested per iso 1217). The durable oil-free pump provides long maintenance-free operation, and a low 75.5 dba for a quiet work environment (tested per iso 3744). The low 10 amp draw motor starts easily in cold weather or with extension cord, and it has two regulated, factory installed air couplers to easily support two users. Shroud includes heavy-duty handle, cord wrap and console cover to make unit easy to carry; only 30 lbs (13.6 kg) for easy portability. Kit includes: (1) dwfp12231 18 gauge brad nailer, (1) dwfp55126 compressor, air hose with fittings, sample fasteners, and owners manual.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.