This item is Discontinued.

Dewalt 2-Cutter Hammer Drill Bit 1-1/8In x 22In L, SplIne DW5726

2-Cutter Hammer Drill Bit 1-1/8In x 22In L, SplIne (Discontinued)

  • Mfr # DW5726
  • Zoro # G3102337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5726
Zoro #
G3102337
UPC #
028874057265
Country of Origin
Germany

Dimensions

Shank Size
3/4 in
Drilling Length
17 in
Overall Length
22 in
Maximum Drilling Depth
17 in
Drill Bit Size
1 1/8 in
Bit Dia.
1-1/8"
Shank Diameter
3/4 in

Details

Item
Rotary Hammer Drill
Shank Shape
Spline
Decimal Equivalent
1.125
Number of Pieces
1
For Use With - Drills
Rotary Hammer
Percussion Rated
Yes
Number of Cutter Heads
2
Impact Rated
No
For Tool Type
Rotary Hammer
Shank Type - Machining
Spline
Primary Material Application
Concrete, Masonry
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
For Use With
Rotary Hammer

Description

Rotary Hammer Drill, Spline, 1 1/8 in, Carbide Tipped, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.