Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS

  • Mfr # 01318-PWR

  • Zoro # G7822096


product price: $21.25
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
8 in
Drill Bit Size
3/8 in
Flute Length
6 in
Shank Diameter
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01318-PWR
Zoro #
G7822096
UPC #
075352013183
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
3/8 in
Flute Length
6 in
Shank Diameter
25/64 in
Maximum Drilling Depth
6 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.375
Type
Carbide
Number of Pieces
1

Description

Hammer Drill Bit, SDS Plus, 3/8 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.