This item is Discontinued.

Dewalt 9/16" x 22" x 24" SDS+ Hammer Bit DW5445

9/16" x 22" x 24" SDS+ Hammer Bit (Discontinued)

  • Mfr # DW5445
  • Zoro # G7638662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5445
Zoro #
G7638662
UPC #
028877441139
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
22 in
Overall Length
24 in
Maximum Drilling Depth
22 in
Drill Bit Size
9/16 in
Bit Dia.
9/16"
Shank Diameter
25/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
0.5625
Number of Pieces
1
Percussion Rated
Yes
Number of Cutter Heads
2
Impact Rated
No
For Use With - Drills
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete, Masonry
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
For Use With
Rotary Hammer

Description

Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.