Zoro Homepage

2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON

  • Mfr # DWE4997NVS

  • Zoro # G7364464


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Features
Kickback Brake Shuts Down the Motor and Brings the Wheel to a Stop When a Pinch/Stall Event is Detected, Spindle Lock Button for Quick Accessory Change
Includes
(1) 1/4 in Collet, (1) 1/8 in Reducing Sleeve, (1) Wrench
Switch Type
Paddle
No Load RPM
7500 to 25,000
Tool Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4997NVS
Zoro #
G7364464
UPC #
885911622622
Country of Origin
China

Dimensions

Tool Length
20 in
Collet Size
1/4 in, 1/8 in
Overall Length
20 in

Details

Item
Die Grinder
Features
Kickback Brake Shuts Down the Motor and Brings the Wheel to a Stop When a Pinch/Stall Event is Detected, Spindle Lock Button for Quick Accessory Change
Includes
(1) 1/4 in Collet, (1) 1/8 in Reducing Sleeve, (1) Wrench
Switch Type
Paddle
No Load RPM
7500 to 25,000
Tool Weight
4.3 lb
Corded/Cordless
Corded
Collet Capacity
1/4 in
Voltage
120V AC
Shop By
Hot Buys
Grinder Orientation
Straight
Anti-Kickback Clutch Type
None
Brushless Motor
Yes
Anti-Restart Technology
Yes
Max. Speed
25,000 RPM
Collet Guard Type
1/4 in Guard, 1/8 in Guard
Safety Features
Kickback Brake, Lanyard Ready
Lock-On Switch
No
Kit Contents
(1) Bare Tool
Current
13 A
Power Source
Corded
Speed Ranges
7,500 to 25,000 RPM
Safety Stop Mechanisms
E-Clutch
Brake Type
Electronic
Accessory Free Tool Change
Yes
Case Included
No
Minimum Speed
7,500 RPM
Tether Style
Tether Ready
Number of Speed Settings
2
Grip Style
Barrel Grip

Description

The DEWALT DWE4997NVS 2 in. Brushless Variable Speed Paddle Switch Die Grinder is a corded tool suitable for various grinding applications. Featuring a brushless motor and variable speed control, this die grinder provides variable speed operation and brushless motor to minimize routine maintenance requirements. The paddle switch design enables user control through paddle switch design, while included safety mechanisms as described below help manage operational risks during use.


Key Features of the DEWALT DWE4997NVS Die Grinder:

  • Brushless Motor: Brushless motor minimizes the need for brush replacement.

  • Variable Speed Range: Operates from 7,500 to 25,000 RPM to suit different applications.

  • Paddle Switch (No Lock-On): Paddle switch requires continuous engagement during operation.

  • Kickback Brake & E-Clutch: Activate in response to pinch or stall events, stopping the wheel and shutting down the motor.

  • Lanyard Ready: Integrated tether point allows attachment to rigid structures when working at heights (maximum lanyard length 2m).

  • Collet Capacity: Accepts both 1/4 in. and 1/8 in. shaft accessories using included collets and reducing sleeve.

  • Spindle Lock Button: Allows quick accessory changes without additional tools.

  • Corded Power Source: Runs on standard 120V AC power with a current rating of 13A; compatible with welding machines and generators (AC/DC capacity).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.