Zoro Homepage

2" Magnetic Bit Tip Holder

  • Mfr # DW2050

  • Zoro # G7634934


product price: $9.39
/ea

Key Features

Overall Length
2-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2050
Zoro #
G7634934
UPC #
028874020504
Country of Origin
China

Dimensions

Overall Length
2-1/2"
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Hex Shank Size
1/4 in
Bit Length
2 1/2 in

Details

Item
Bit Holder
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Holder
Material
Steel
Fastening Tool Material
Steel
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Bit Holder
Bit Holder Drive Type
Hex
Bit Retainer Type
Locking Quick Change
Impact Rated
Not Impact Rated
Application - Tools
Power
Shank Style
Hex
Shank Shape
Hex
Product Type
Bit Holder
Magnetized Tip
Magnetic
For Tool Type
Power

Description


  • • Shock-resistant tool steel for maximum durability

  • • Extra-strength magnet for superior bit retention

  • • Heat-treated; resists breakage and wear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.