Zoro Homepage
This item is Discontinued.
Dewalt 2" Phillips #2 IMPACT READY(R) 5pk DWA2PH2IR5

2" Phillips #2 IMPACT READY(R) 5pk (Discontinued)

  • Mfr # DWA2PH2IR5
  • Zoro # G7637917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2PH2IR5
Zoro #
G7637917
UPC #
885911344579
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Bit Length
2"

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Impact Rated
Impact Rated
Shank Shape
Hex
For Tool Type
Impact
Measurement System
Imperial
Product Type
Power Bit
End Design
Single End

Description

The DEWALT DWA2PH2IR5 2" Phillips #2 IMPACT READY® screwdriver bits are suitable for use with impact drivers in high-torque applications. This pack includes five bits, each manufactured to fit Phillips #2 screw heads and provide a precise fit and reliable performance when driving or removing screws.


Key Features of the DEWALT DWA2PH2IR5 Screwdriver Bits:

  • CNC-Machined Bit Tip: CNC-machined bit tip fits Phillips #2 screw heads

  • Extended FlexTorq® Zone: Supports operation under specified torque conditions

  • Magnetic Screw LockTM Sleeve: Assists with fastener retention

  • Packing Quantity: Includes 5 individual Phillips #2 bits per package, suitable for repeated tasks or replacements as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.