This item is Discontinued.

Dewalt 2-Point Utility Blade, 3/4" W, PK75 DWHT11004

This item is Discontinued.

Dewalt

2-Point Utility Blade, 3/4" W, PK75 (Discontinued)

Mfr # DWHT11004
Zoro # G7418451
UPC # 076174110043
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT11004
Zoro #
G7418451
UPC #
076174110043
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Length
2 1/2 in
Blade Thickness
0.024 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
75
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Blade Point Type
Sharp
Fits Utility Knives Stock No.
4A803
Number of Cutting Edges
1
Mount Type
(2) Holding Notches
Blade Dispenser Included
No
Number of Blade Points
2
Compatible with Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Cutting Fabric
Yes
For Cutting Paper
Yes
Includes Blade Dispenser
No
Blade Edge Type
Straight
For Cutting Plastic
Yes
Blade Tip
Standard
For Cutting Cork
Yes
For Cutting Leather
Yes
Blade Design
1
For Cutting Rubber
Yes
Material Application
Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Shaving Wood
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use With Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Manufacturer Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Mfr. Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use with Mfr Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Pump Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Grainger Part Number
19T226, 31CN81, 31CN82, 410D11, 410D12, 410D13, 45JW93
Compatible Grainger Part Number
19T226, 31CN81, 31CN82, 410D11, 410D12, 410D13, 45JW93
For Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319

Description

Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 1/2 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible Grainger Part Number 19T226, 31CN81, 31CN82, 410D11, 410D12, 410D13, 45JW93, Compatible Mfr. Model Number DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.