Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port USB C Wall Charger

  • Mfr # 131 0038 DW2

  • Zoro # G122589770


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0038 DW2
Zoro #
G122589770
UPC #
826341000000
Country of Origin
Viet Nam

Description

Charge smarter and tougher with the DeWalt Heavy Duty NeverBlock 20W Type C Charger. Featuring DeWalt patented NeverBlock Angled Dual Port design, this compact yet powerful cube charger ensures your cables stay stress-free and other plugs stay accessible. The foldable plug design offers maximum portability for jobsite, home, or travel use, while the rugged construction durability under pressure. With 20W fast charging power, it's ready to fuel up your latest iPhone, Android, and a wide range of devices quickly and safely. The dual USB-C ports allow you to charge two devices at once, keeping all your essentials powered up without missing a beat. Whether you're in the office, on the road, or in the middle of a tough workday, trust DeWalt to deliver the performance and reliability you need. Patented neverblock angled dual port design - unique 90 deg. angled ports allow for stress-free cable management and uninterrupted access to neighboring outlets Powerful 20w charging - delivers fast, efficient power for your latest iphone, samsung galaxy, tablets, and more with optimized 20w output Dual device charging - equipped with two usb-c port to power two devices simultaneously without compromising speed Foldable, compact and rugged - built with heavy-duty materials and a foldable plug for easy storage, designed to survive jobsite, home, and travel use Universal compatibility - ideal for iphone 16/15/14/13/12 series, samsung galaxy s24/s23/s22/s21, note 20, htc, lg, motorola, and more usb- c powered devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.