Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port USB C Wall Charger

  • Mfr # 131 0874 DW2

  • Zoro # G016042220


product price: $89.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0874 DW2
Zoro #
G016042220
UPC #
826341047906
Country of Origin
Viet Nam

Description

Material: Plastic *Number in Package: 1 *Product Type: 2 Port USB C Wall Charger *UL Listed: *Usage: Worksite *Brand Name: DeWalt *CSA Listed: *Model Compatibility: DCB094K *Packaging Type: *Sub Brand: *Color: Black/Yellow *Cord Length: *ETL Listed: Depth: 3.26 in. *Height: 2.64 in. *Width: 1.36 in. *Watts: 100 w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.