Zoro Homepage
This item is Discontinued.
Dewalt 2" Torx T25 IMPACT READY(R) 2pk DWA2TX25IR2

2" Torx T25 IMPACT READY(R) 2pk (Discontinued)

  • Mfr # DWA2TX25IR2
  • Zoro # G7634681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2TX25IR2
Zoro #
G7634681
UPC #
885911344708
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T25
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Point Size
T25
Shank Size
2"
Overall Length
2"
Bit Length
2"

Details

Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Item
Power Bit
Finish
Magnesium Phosphate
Impact Rated
Yes
Material
S2 Steel

Description

The DEWALT DWA2TX25IR2 Insert Bit is the perfect tool for installing fasteners. It has a hex shank and fits all 1/4" hex power drivers. The T25 bit head of this power bit makes it compatible with the majority of fastener systems. Made from S2 steel, this insert bit offers long life and durability on jobsite projects. Its magna phosophate finish helps to resist corrosion, while its tip size measures T25. The overall length of the power bit is 2 in., with a 1/4" hex shank size. This DEWALT Insert Bit will get you through your next project quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.