Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-way Radio

  • Mfr # DXFRSBD900

  • Zoro # G522917746


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRSBD900
Zoro #
G522917746
UPC #
850035515716
Country of Origin
Viet Nam

Description

2-way Radio, Band Type UHF, License Required No, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 22, Minimum Frequency 462 MHz, Number of Land Channels 22, Maximum Frequency 467 MHz, Number of Marine Channels 0, Output Power 2 W, Display Type Alphanumeric, Radio Series DXFRSBD900, Repeater Capable No, Radio Application General, Two Way, Product Type Base Station Business Radio, Radio Type Desktop, Digital Radio Technology Not Applicable, Waterproof No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.