2-way Radio, PK6

  • Mfr # DXFRS3090-BCH6
  • Zoro # G723510692
product price: 
$
733.99
/pk of 6, $122.33/ea
Sold in multiples of 4 pks for $2,935.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum Frequency
462 MHz
Bluetooth
No
Radio Application
General, Two Way
Number of Marine Channels
0
Number of Channels
22
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXFRS3090-BCH6
Zoro #
G723510692
UPC #
850035515938
Country of Origin
Viet Nam
Minimum Frequency
462 MHz
Bluetooth
No
Radio Application
General, Two Way
Number of Marine Channels
0
Number of Channels
22
Programming Requirements
Pre-Programmed
Number of Land Channels
22
Number of Chargers Included
1
Battery Life
12 HR, 24 HR (Base Station)
Item
2-way Radio
Repeater Capable
No
Emergency Button
No
Number of Radios Included
6
VOX (Voice Operated Exchange)
Yes
Types of Chargers Included
6-port Charger; Charger cord
Radio Series
DXFRS300; DXFRSBD900
Radio Transmission
Analog
Band Type
FRS
Subscription Type
No
Output Power
1 W
Text Messaging
No
Maximum Frequency
467 MHz
Color
Black, Yellow
Battery Type
1000mAh Li-Polymer
Product Type
Handheld Two-Way Radio
Display Type
Alphanumeric
Includes
Limited Lifetime Warranty
Standards
FCC, IC
Features
Auto Squelch, VIBRATION ALERT

Description

2-way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series DXFRS300; DXFRSBD900, Battery Life 12 HR, 24 HR (Base Station), Number of Radios Included 6, Waterproof Yes, Repeater Capable No, Intrinsically Safe No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews