Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2' X 30' 10000 lb Ratchet Strap with Chains

  • Mfr # DXBC10000C

  • Zoro # G113323765


product price: $46.49
/ea

Key Features

Length
30 ft
Width
2 in
Color
Black, Yellow
Working Load Limit
3333 lb
Breaking Strength
10000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXBC10000C
Zoro #
G113323765
UPC #
802024140447
Country of Origin
China

Dimensions

Length
30 ft
Width
2 in

Details

Item
Ratchet Strap
Color
Black, Yellow
Working Load Limit
3333 lb
Breaking Strength
10000 lb

Description

DEWALT 10,000 lbs. break strength ratchet tie-down strap with 18 in. chain plus steel hooks, features armored caps and weather resistant ratchet components. These straps easily and safely strap down to secure heavy-weight cargo loads.


  • 10,000 lb break strength 2" X 30' ratchet strap with chains
  • Ergonomic handle
  • Open handle design
  • Armored Caps
  • Coated 18" chain
  • Forged steel hooks
  • Weather resistant webbing
  • Reinforced release pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.