Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Blade Dia. Drum Fan, 5000CFM, 3 Spee

  • Mfr # DXF2043

  • Zoro # G022603743


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXF2043
Zoro #
G022603743
UPC #
810941032011
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 110 W Watts, 1,400 RPM RPM, 5 A Amps, Height 27 1/4 in, Width 10 3/8 in, 60 Hz Hz, Blade Material Aluminum, Steel, Yellow, CFD Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.