20 in. Drum Fan, Industrial, 1/5 HP, 3 speed, 5000 air flow (CFM) , 6 ft. cord.

  • Mfr # DXF2042

  • Zoro # G403479868


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Material
Industrial Grade Alunimun
Color
Black/Yellow
Length
10.62
Height
23.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXF2042
Zoro #
G403479868
UPC #
810941030567
Country of Origin
China

Dimensions

Length
10.62
Height
23.62
Width
24.01
Depth
10.62

Details

Voltage
120
Material
Industrial Grade Alunimun
Color
Black/Yellow
For Use With
Airflow solutions for in your warehouse, office and home.
Standards
Meet OSHA Standard
Features
Sturdy Aluminum Blades, Full 360 degrees, Carry Handle,
Weight
16.64
Application
Airflow solutions for your warehouse, office and home.

Description

20 in. Drum Fan, Industrial, 1/5 HP, 3 speed, 5000 air flow (CFM) ,Dorect Driven, 6 ft. cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.