
20 PC BLACK OXIDE SET
Mfr # DW1177
Zoro # G7420104
product price: $28.45
/eaKey Features
Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1177
Zoro #
G7420104
UPC #
885911032209
Country of Origin
China
Dimensions
Drill Bit Sizes Included
(2) 1/8 in, (2) 3/32 in, (3) 1/16 in, 1/2 in, 1/4 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16", 3/8", 1/2"
Drill Bit Size
1/16 in to 1/2 in
Overall Length
8 3/4 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.