Zoro Homepage

20 V Battery Powered Leaf Blower, Battery Included

  • Mfr # 2309912

  • Zoro # G404168938


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Battery Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2309912
Zoro #
G404168938
UPC #
885911676083
Country of Origin
Mexico

Dimensions

Length
13.68 in
Tool Width
8-5/8 in
Tool Height
23.43 in

Details

Voltage
20 V
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Battery Voltage
20 V
Standards
Hazmat Li-Ion (<101 WH)
Includes
Charger (jack plug)
Motor Type
Brushless

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Volt: 20 V
  • Country of Origin: Mexico
  • Weight: 10.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.