This item is Discontinued.

Dewalt Women's DEWALT(R) DCHJ084 Womens Flannel Lined Q, Charcoal, Heats Up to 9 hr. , 20 S DCHJ084CD1-S

Women's DEWALT(R) DCHJ084 Womens Flannel Lined Q, Charcoal, Heats Up to 9 hr. , 20 S (Discontinued)

  • Mfr # DCHJ084CD1-S
  • Zoro # G7450057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ084CD1-S
Zoro #
G7450057
UPC #
674326317328
Country of Origin
China

Dimensions

Size
S
Length
20.9
Overall Length
20.9
Height
12.2
Width
3.9
Overall Height
12.2
Overall Width
3.9

Details

Item
DEWALT(R) DCHJ084 Womens Flannel Lined Q
Outerwear Style
Jacket
Color
Charcoal
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Women's
Outerwear Primary Color
Charcoal
Waterproof
Wind and Water Resistant
Weight
5.51
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Flannel lining; Black corduroy colllar; Zipper front with Snap wind guard; 6 Pockets plus pencil pocket and Battery pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting

Description

DEWALT(R) DCHJ084 Womens Flannel Lined Q

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.