Zoro Homepage
This item is Discontinued.
Dewalt Unisex DEWALT(R) Unisex Heated Lightweight Soft, Black, Heats Up to 7 hr. , 20 L DCHJ072B-L

Unisex DEWALT(R) Unisex Heated Lightweight Soft, Black, Heats Up to 7 hr. , 20 L (Discontinued)

  • Mfr # DCHJ072B-L
  • Zoro # G3875376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ072B-L
Zoro #
G3875376
UPC #
674326304557
Country of Origin
China

Dimensions

Size
L
Length
20.9
Overall Width
3.9
Height
12.2
Overall Length
20.9
Overall Height
12.2
Width
3.9

Details

Item
DEWALT(R) Unisex Heated Lightweight Soft
Outerwear Style
Jacket
Color
Black
Heating Time
Up to 7 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Primary Color
Black
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Reflective piping and trim for increased visibility in low light situations; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Weight
2.64

Description

DEWALT(R) Unisex Heated Lightweight Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.