Men's Heated Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, M

  • Mfr # DCHJ060ABB-M

  • Zoro # G1610443


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.9
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ060ABB-M
Zoro #
G1610443
UPC #
674326319162
Country of Origin
China

Dimensions

Size
M
Length
20.9
Sleeve Length
35 1/2 in
Fits Chest Size
38 in to 40 in
Overall Length
20.9
Height
12.2
Width
3.9
Overall Width
3.9
Overall Height
12.2
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Adapter
Battery Voltage
20
Gender
Men's
Lining Material
Polyester
Heated Areas
Chest, Upper Arms, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Style Number
DCHJ060A
Number of Pockets (Inside)
2
Replacement Battery
Mfr. No. DCB 203
Battery Included
No
Number of Pockets (Outside)
3
Outerwear Style
Jacket
Hood Style
Attached
Heat Setting
2
Closure Type
Zipper
Outerwear Primary Color
Black
Insulated
Yes
Charger Included
No
Number of Batteries
1
Number of Inside Pockets
2
Weight
3.64
Features
Adjustable Hook and Loop Cuffs and Waist Draw Cord, Front Zipper with Internal Wind Guard, Funnel Neck with Chin Guard
Series
DCHJ060ABB
Style
Heated Jacket
Fabric Weight
3.64 lb
Garment Type
Jacket
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Number of Batteries Required
1
Includes Charger
No
Cuff Style
Hook-and-Loop
Includes Battery
No
Water-Resistant
Yes
Replacement Battery Number
Mfr. No. DCB 203
Battery System
Dewalt
Wind-Resistant
Yes
Includes Lining
Yes

Description

The Black Soft Shell Heated Work Jacket has 5 heating zones that are powered by DEWALT® 20V MAX* batteries. The jacket has an LED controller with three temperature settings plus a pre-heat function. It is equipped with adjustable hook and loop cuffs and waist draw-cord to customize fit and help block wind. This jacket provides storage space with 2 zippered pockets, 1 external zippered accessory pocket, 1 internal zippered accessory pocket, and 1 internal accessory pocket with hook and loop closure. An added extension allows you to place the USB power adapter in front or back pocket.


  • • Insulated woven outer shell

  • • Fleece polyester lining

  • • 5 heating zones which include left chest, right chest, arms, and mid-back

Designed for:


  • • (1) Jacket

Additional Features:


  • • Smooth finish polyester sleeve lining

  • • 2 zippered slash pockets, 1 external zippered accessory pocket, 1 internal zippered accessory pocket, and 1 internal accessory pocket with hook and loop closure

  • • Front zipper with internal wind guard

  • • Low funnel neck with chin guard

  • • LED controller with 3 temperature settings - high, medium, low with pre-heat function

  • • USB power source with USB power port for charging portable electronic devices. Extension allows you to place it in front or back pockets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.