This item is Discontinued.

Dewalt Men's Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, S DCHJ072D1-S

Men's Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, S (Discontinued)

  • Mfr # DCHJ072D1-S
  • Zoro # G2767018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ072D1-S
Zoro #
G2767018
UPC #
674326304595
Country of Origin
China

Dimensions

Size
S
Length
20.9
Fits Chest Size
42 in
Height
12.2
Overall Length
20.9
Overall Height
12.2
Width
3.9
Overall Width
3.9
Minimum Chest Size
34 in
Maximum Chest Size
36 in

Details

Outerwear Style
Jacket
Item
Jacket
Color
Black
Heating Time
Up to 9 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
Battery with Adapter and Charger
Battery Voltage
20
Style Number
DCHJ072D1
Gender
Men's
Lining Material
Polyester
Outerwear Primary Color
Black
Heated Areas
Back, Chest
Heat Settings
3
Number of Outside Pockets
3
Hood Style
None
Waterproof
Water Resistant
Insulated
Yes
Heat Setting
3
Replacement Battery
Mfr. No. DCB 203
Type
heated
Number of Pockets (Inside)
0
Number of Pockets (Outside)
2
Closure Type
zipper
Number of Inside Pockets
2
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Reflective piping and trim for increased visibility in low light situations; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting
Weight
5.51
Series
DCHJ072D1
Number of Batteries Required
1
Includes Lining
Yes
Number of Pockets
4-6
Wind-Resistant
Yes
Includes Hood
No
Cuff Style
Hook-and-Loop
Fabric Weight
5.51 lb
Style
Heated Jacket
Water-Resistant
Yes
Battery System
Dewalt
Garment Type
Jacket
Replacement Battery Number
Mfr. No. DCB 203
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Includes Battery
Yes
# of Pockets
5
Total Pockets
3 ; 2

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Hood Style None, Includes Hood No, Length 26 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.