Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Impact Wrench 1/2In, Cordless

  • Mfr # DCF896B

  • Zoro # G6299400


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
330 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF896B
Zoro #
G6299400
UPC #
885911509435
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
7 in
Head Height
8 1/4 in
Head Length
8 1/4 in

Details

Voltage
20 V DC
Max. Torque
330 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,000 RPM
Fastening Torque
330 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Battery Included
No
Clutch Style
Detent Pin Anvil
Features
3 Fully Customizable Modes, Lightweight Design, Precision Tap Control, Precision Wrench Control Feature, Tool Connect, Track Tool Utilizing
Series
20V MAX
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
3.5 lb
Drive Configuration
Straight
Handle Type
Pistol Grip
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Tool Style
Compact
Breakaway Torque
600 ft-lb
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Charger Included
No
Housing Material
Plastic
Reaction Bar
No
Retainer Type
Pin Detent
Power to Weight Ratio
172.4 ft-lb/lb
Battery Series
20V MAX*
Wireless Tool Tracking
Tool Connect(TM)
Built-In Light
Yes
Actuation
Trigger
Handle Material
Plastic
Battery Model No.
Mfr. No. DCB205
Charger Model
11A157
No Load Speed
2,000 RPM
Drive Shape
Square
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Torque - Maximum
600 ft-lb
Includes Case
Case Not Included
Number of Chargers Included
0
Speed Control
Variable
Battery Platform
20V MAX*
Anvil Style
Standard
Tool Series
20V MAX*
Includes Reaction Bar
No Reaction Bar
Battery Chemistry
Li-Ion
Battery Series_x
20V MAX* XR®

Description

The DCF896 Mid-Range Impact Wrench is based off of the latest edition to the DEWALT® impact wrench family, the DCF894. Integrated Bluetooth® technology pairs this tool with the free Tool ConnectTM mobile app and online inventory manager portal, allowing users to track, manage and customize the tool settings. Through the app, users are able to program three customized modes based on individual needs and have control over forward and reverse speed to account for different fastener sizes and types, LED brightness and delay as well as Precision WrenchTM and the all new exclusive Precision TapTM modes. Within Precision WrenchTM, users can program the tool to automatically shut off after impacting for a set amount of time, useful for those performing repeatable applications and helps with tightening consistancy by removing variability in impact time. Precision TapTM mode is designed to make tapping threads faster and easier by having the tool automatically alternate between forward and reverse, keeping rotations consistant and eliminating the need to manually change the tool's direction. Use this tool along with other Tool ConnectTM offerings for a complete management solution. Battery & Charger Sold Separately


  • • 330 ft-lbs of max fastening torque and 600 ft-lbs of max breakaway torque to complete a wide variety of applications.

  • • Compact design of only 6.95" and 3.48 lbs allows access to tight spaces and reduces user fatigue.

  • • 3 fully customizable modes allow you to personalize your impact wrench through the Tool ConnectTM app including setting: Speed, LED brightness and delay, Precision WrenchTM Control and Precision TapTM Controls.

Designed for:


  • • Grooved Couplings

  • • (1) Belt Clip

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Precision WrenchTM allows user to set runoff speed in reverse helping to prevent fastener runoff. In forward, users can set pause before impact and auto shut off times to aide in fastening consistency.

  • • Precision TapTM automatically alternates the tool between forward and reverse allowing for easier and faster cutting of threads (vs. manual tapping).

  • • Brushless motor for increased efficiency and runtime vs. brushed models.

  • • Variable speed trigger helps provide speed control to the user.

  • • Through the Tool ConnectTM app receive diagnostics on your impact wrench such as internal coin cell battery life, tool temperature, number of trigger pulls and how long the tool has been running.

  • • Track your tool utilizing the last seen feature which provides the street address of where your tool was last in range of a Tool ConnectTM enabled device. Help prevent theft by setting the tool to disable when out of range and receiving out of range alerts.

  • • Easily and quickly assign tools to jobsites and users on fthe Tool ConnectTM Inventory Manager Software, increasing accountabilty and reducing lost tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.