Zoro Homepage

20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck

  • Mfr # DCD996B

  • Zoro # G3882107


original price: $263.99
17% off
new price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 38,250
Chuck Size
1/2 in
Chuck Type
Metal Ratcheting
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD996B
Zoro #
G3882107
UPC #
885911241786
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
7 3/4 in
Overall Height
10 1/16 in
Overall Width
4 1/8 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 38,250
Chuck Type
Metal Ratcheting
Brushless Motor
Yes
Includes
360 Degrees Side Handle, Belt Hook
Battery Included / Bare Tool
Bare Tool
Tool Weight
4.7 lb
Battery Included
No
Handle Type
T-Handle
Max. Power
820UWO
Corded/Cordless
Cordless
Clutch Style
Adjustable
No Load RPM
0 to 22,000
Max. Torque
Not Specified
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Series
20V MAX XR
Cordless Drill Class
Premium
Maximum Blows per Minute
38,250 bpm
Number of Auxiliary Handle Positions
Continuous
Modes of Operation
Hammer Drill/Driver
Number of Clutch Settings
11 + Hammer
Maximum Power
820UWO
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Charger Included
No
Minimum Blows per Minute
0 bpm
Drilling Capacity in Concrete
1/2 in
Number of Speed Settings
3
Maximum Speed
2,000 RPM
Power Source
Cordless
Drilling Capacity in Wood
4 in
Chuck Material
Metal

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series 20V MAX*, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.