Shop All Cordless Tool Accessories
Dewalt
20.0V Li-Ion 5.0Ah Battery
Mfr # DCB205
Zoro # G7636693
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Battery Capacity 5 Ah
- For Use With DEWALT(R) 20V Cordless Tools
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB205
- Zoro # G7636693
- UPC # 885911362801
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 5 Ah |
For Use With | DEWALT(R) 20V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
Series | 20V MAX(TM) |
Item | Battery |
Features | 3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge |
Category Type | Battery Pack |
Charger Replacement | DCB115 |
Charger Input Voltage | 120V AC |
Included Charger | No |
Battery Series | 20V MAX XR(R) |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Charger Included | No |
Cordless Tool Battery Platform | 20V MAX |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 11 Piece SAE L-Shape Hex Key Set, 12343 (12343)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (500-2500)
- KLEIN TOOLS Nut Driver Set, Stubby Nut Drivers with 1-1/2-Inch Shaft, 2-Piece (610)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- DEWALT SHELL 20V MAX XR 8AH DUAL (DCB2108-2)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion, Includes Battery (2.0 Ah) (DCR010/DCB203)
- SENIX 20 Volt Max* 5.0 Ah Lithium-ion Battery (B50X2)
- Dewalt Cordless Tool Accessories