Zoro Homepage

20/60V MAX* FLEXVOLT 6Ah Battery (2 PK)

  • Mfr # DCB606-2

  • Zoro # G4123345


original price: $302.99
19% off
new price: $244.99
/pk 2, $122.50/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
Charger Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB606-2
Zoro #
G4123345
UPC #
885911470902
Country of Origin
Korea, Republic of

Details

Item
Battery
Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
Charger Input Voltage
120V AC
Charger Replacement
DCB118
Includes
(2) Batteries
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
FLEXVOLT(R)
Cordless Tool Battery Platform
FLEXVOLT(R)
Battery Chemistry
Li-ion

Description

The DEWALT DCB606-2 FLEXVOLT® Battery Pack includes two 6Ah lithium-ion batteries compatible with DEWALT 20V MAX, 60V MAX, and 120V MAX cordless tools. These batteries feature automatic voltage switching to match the requirements of compatible tools, enabling use across multiple platforms.


Key Features of the DEWALT DCB606-2 FLEXVOLT® Battery Pack:

  • Dual-Voltage Technology: Automatically switches between 20V and 60V depending on tool compatibility for versatile power delivery.

  • Battery Capacity: Each battery has a capacity of 6 amp-hours (Ah).

  • Chemistry: Lithium-ion construction

  • LED State-of-Charge Display: Built-in indicator displays remaining charge to help manage workflow interruptions.

  • Construction: Single-piece cell holder

  • Batteries Included: Package contains two batteries; charger not included (compatible with DCB118 charger).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.