
20IN Compact Metal Rail
Mfr # DWST82827
Zoro # G212923859
product price: $17.89
/eaKey Features
Color
Black
Material
Metal
For Use With
Rolling Tool Cabinet
Features
Secures Accessories Directly to the Metal Rail
Includes
End Cap Joiners, Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST82827
Zoro #
G212923859
UPC #
885911933803
Country of Origin
Belgium
Dimensions
Overall Length
20 in
Details
Item
Rail
Color
Black
Material
Metal
For Use With
Rolling Tool Cabinet
Features
Secures Accessories Directly to the Metal Rail
Includes
End Cap Joiners, Fasteners
Compatible with Manufacturer Model No.
DWST27201, DWST29601
Compatible with Product Type
Work Benches
Description
Rail, Color Black, Compatible with Manufacturer Model No. DWST27201, DWST29601, Features Secures Accessories Directly to the Metal Rail, For Use With Rolling Tool Cabinet, Includes End Cap Joiners, Fasteners, Material Metal, Overall Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.