Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V 1/2" Cordless Impact Wrench

  • Mfr # DCF961B/DCB2108

  • Zoro # G414603818


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1,750 ft-lb
Battery Capacity
8.0 Ah
Includes
DCB2108, Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF961B/DCB2108
Zoro #
G414603818
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in

Details

Voltage
20 V DC
Max. Torque
1,750 ft-lb
Battery Capacity
8.0 Ah
Includes
DCB2108, Impact Wrench
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
1890
Free Speed
1,200 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Lock-Off Switch
Yes
Clutch Style
Impact
Battery Model No.
DCB2108
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Drive Type
Standard
Handle Material
Plastic
Wireless Tool Tracking
No
Charger Included
No
Housing Material
Plastic
Built-In Light
Yes
Breakaway Torque
1,750 ft-lb
Case Included
No
Impact Rated
Impact Rated
Features
and Run-Off in Reverse, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications., for User Control, PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward
Battery Series
20V MAX* XR(R)
Tool Weight
7.7 lb
Handle Type
Pistol Grip
Actuation
Trigger
Tool Style
Compact
Throttle Type
Trigger
No Load Speed
1,200 RPM
Includes Case
Case Not Included
Motor Type
Brushless
Battery Manufacturing Model Number
DCB2108
Torque - Maximum
1,750 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,750 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 7.7 lb, Clutch Style Impact, Features and Run-Off in Reverse, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications., for User Control, PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward, Includes DCB2108, Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.