Zoro Homepage
This item is Discontinued.
Dewalt 20V 1/2" Hog Ring DCF894HP2

20V 1/2" Hog Ring (Discontinued)

  • Mfr # DCF894HP2
  • Zoro # G4822863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF894HP2
Zoro #
G4822863
UPC #
885911509497
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
7 in
Head Height
8 1/4 in
Head Width
2 7/8 in
Head Length
8 1/4 in

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 330 ft-lb, Battery Included, Voltage 20 V DC, Series MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 1500, Max. No Load RPM 1000, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 7 In., Tool Weight 3.5 lb, Clutch Style Hog Ring Anvil, Battery Included (2)31AC52, Battery Pack Replacement 31AC52

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.