Shop DEWALT

20V 3/4" Hog Ring Retention Pin

  • Mfr # DCF897B

  • Zoro # G5882226


product price: 
$
329.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Max. Torque
700 ft-lb
Includes
Detent Pin Anvil
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF897B
Zoro #
G5882226
UPC #
885911377546
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
8 3/4 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Details

Voltage
20 V DC
Max. Torque
700 ft-lb
Includes
Detent Pin Anvil
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,900 RPM
Fastening Torque
700 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Corded/Banded
Cordless
Battery Included
No
Drive Configuration
Straight
Handle Type
Pistol Grip
Features
LED Light with 20 Second Delay, Multi Speed Control
Tool Weight
7.2 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Clutch Style
Keyless
Anvil Impact Action
Mechanical
Series
20V MAX
Wireless Tool Tracking
No
Reaction Bar
No
Tool Style
Full-Size
Charger Included
No
Built-In Light
Yes
Retainer Type
Friction Ring
Power to Weight Ratio
166.7 ft-lb/lb
Breakaway Torque
1,200 ft-lb
Handle Material
Plastic
Case Included
No
Battery Series
20V MAX* XR(R)
Actuation
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Plastic
Impact Rated
Impact Rated
Battery Model No.
DCB205
Charger Model
DCB115
Includes Battery
Tool Only
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
700 ft-lb
Throttle Type
Trigger
Motor Type
Brushless
Includes Case
Case Not Included
Number of Chargers Included
0
No Load Speed
1,900 RPM
Drive Shape
Square
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

20V MAX* XR® Brushless High Torque 3/4" Impact Wrench with Hog Ring Retention Pin Anvil (Bare)


  • • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque

  • • Compact design of 8-13/16" in length

  • • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)

Designed for:


  • • (1) DCF897 - 20V MAX* XR® Brushless High Torque 3/4 in. Impact Wrench With Hog Ring Retention Pin Anvil

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • 3/4" hog ring with retention pin anvil

  • • LED light with 20 second delay for increased visibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.