DEWALT 20V 6-1/2" Circ BONUS BATTERY

  • Mfr # DCS391B/DCB205C

  • Zoro # G615798603


original price:  $531.99 , new price: $178.99 , 66 percent off
new price:  $178.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes
(1) Battery, (1) Charger
Blade Side
Left
Power Source
Cordless
Tool Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCS391B/DCB205C
Zoro #
G615798603
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 1/2 in
Arbor Size
5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(1) Battery, (1) Charger
Blade Side
Left
Power Source
Cordless
Tool Weight
7 lb
Speed Control
Variable
Drive Type
Direct Drive
Shoe Material
Magnesium
Battery Capacity
(1) 5.0 Ah
For Workpiece Material
General Purpose
Blade Speed - Maximum
5,150 RPM
Tool Series
20V MAX*
Motor Type
Brushed
Includes Battery
Battery Included
Battery Series
20V MAX*
Arbor Shape
Round
Battery Type
Tabbed
Number of Batteries Included
1
Battery Platform
20V MAX*
Bevel Angle - Minimum
0 Degrees
Number of Chargers Included
1
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Maximum
50 Degrees

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 7 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Includes (1) Battery, (1) Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.