Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Compact Worksite Radio

  • Mfr # DCR018

  • Zoro # G7420743


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
11A165, 11A168, 6CXN0
Features
Device Storage Box that Protects Digital Audio Devices from Jobsite Debris and Damage, Design with Roll Cage Increases Durability to withstand Jobsite Conditions
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion or NiCd
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR018
Zoro #
G7420743
UPC #
885911312028
Country of Origin
China

Dimensions

Tool Length
10 in
Tool Height
10 1/2 in
Tool Depth
7 3/8 in

Details

Item
Radio
For Use With
11A165, 11A168, 6CXN0
Features
Device Storage Box that Protects Digital Audio Devices from Jobsite Debris and Damage, Design with Roll Cage Increases Durability to withstand Jobsite Conditions
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion or NiCd
Corded/Cordless
Cordless
Voltage
12 V, 18 V, 20 V
Includes
Auxiliary Cable
Battery Included
No
Battery Capacity
1.5 Ah, 3.0 Ah
Charger Input Voltage
120V AC
Included Charger
No
Battery Platform
12V MAX CXT; 18V LXT; 40V MAX XGT
Number of USB Ports
1
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Number Ports
2
Charging Capability
No
Charging Type
USB Charging
Port Types
Auxiliary Port, USB Port
Play Modes
AM/FM, Auxiliary, USB
Number of Batteries Included
0
Number of Presets Stations
5

Description

The DEWALT DCR018 20V Compact Worksite Radio is a portable radio compatible with DEWALT power tool batteries or an AC power cord. Its compact and heavy-duty construction, including a protective roll cage, features heavy-duty construction, including a protective roll cage; provides audio playback and device charging options when used as specified.


Key Features of the DEWALT DCR018 20V Compact Worksite Radio:

  • Power Options: Compatible with DEWALT 18V NiCad/Li-Ion, 12V MAX*, and 20V MAX* battery packs, as well as standard AC power via included cord.

  • Device Protection: Includes integrated storage box intended to help protect digital audio devices from debris.

  • USB Charging Port: Includes USB port that supplies power to USB-compatible devices when connected to AC outlet.

  • Auxiliary Input: Includes a 3.5 mm aux input (cable included) for connecting external audio sources such as MP3 players or satellite receivers.

  • Durability: Heavy-duty design with roll cage enhances resistance to impacts commonly encountered on jobsites.

  • Please note: This product includes the radio only; charger sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.