Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Brushless Cordless Compact Router

  • Mfr # DCW600B

  • Zoro # G1936829


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Lock
Lock/Unlock
Included Charger
No
Max. Power
800 W
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW600B
Zoro #
G1936829
UPC #
885911597173
Country of Origin
Mexico

Dimensions

Overall Width
6 1/8 in
Overall Depth
4 3/4 in
Base Size
4 7/8 in
Overall Height
5 3/4 in
Overall Length
8 3/8 in
Collet Size
1/4 in
Base Width
4 7/8 in

Details

Item
Cordless Compact Router
Voltage
20 V
Lock
Lock/Unlock
Included Charger
No
Max. Power
800 W
Battery Included
No
Series
20V MAX XR(R)
Battery Capacity
5.0Ah
Includes
Router Motor
Switch
Push Button
Brushless Motor
Yes
Features
1-Year Free Service Contract, 3-Year Limited Warranty, Electronic Brake, Soft Start Motor, Variable Speed Dial
Cordless Tool Battery Type
Li-Ion
Number of Batteries
0
Corded/Banded
Cordless
Tool Weight
3.4 lb
Speed Type
Variable
Corded/Cordless
Cordless
Charger Replacement
11A157
No Load RPM
0 to 16,000/0 to 25,500
Power Source
Cordless
Shop By
Hot Buys
Battery Platform
20V MAX*
Minimum Speed
16,000 RPM
Number of Batteries Included
0
Horsepower
1.25 hp
Number of LED Lights
2
Number of Speed Settings
7
Base Type
Fixed
Motor Type
Brushless
Speed Setting
Variable
Router Class
Compact
Start Type
Soft-Start
Cordless Tool Kit Contents
Bare Tool
Maximum Speed
25,500 RPM
Handle Type
Palm Grip

Description

The DEWALT DCW600B 20V MAX* XR Brushless Cordless Compact Router is a cordless router designed for portability and convenience. Featuring a brushless motor; see manufacturer specifications for performance details, this compact tool provides variable speed settings from 16,000 to 25,500 RPM and includes dual LED lights. The fixed base & palm grip handle support user handling during operation, while the depth adjustment ring allows height adjustments for consistent results. Battery and charger are sold separately.


Key Features of the DEWALT DCW600B 20V MAX* XR Cordless Compact Router:

  • Brushless Motor: Provides efficient performance and extended runtime compared to brushed motors.

  • Cordless Operation: Operates without a cord (battery not included), offering freedom from cords on the jobsite.

  • Variable Speed Dial: Adjustable speed dial: seven settings between 16,000 and 25,500 RPM.

  • Dual LED Lights: Includes dual LED lights illuminating the work surface for improved bit visibility during use.

  • Fixed Base & Palm Grip Handle: Supports user handling during operation; base size measures 4-7/8 inches wide.

  • Depth Adjustment Ring: Allows height adjustments for consistent results.

  • Soft Start Motor & Electronic Brake: Soft start reduces startup torque; electronic brake quickly stops the motor after shutoff.

  • Bare Tool Configuration: Includes router motor only; compatible with standard 1/4-inch collets (collet included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.