Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Cordless Impact Wrench, 450ft-lb, 1/2

  • Mfr # DCF921B/DCBP034-2

  • Zoro # G014603805


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
450 ft-lb
Battery Capacity
1.7 Ah
Includes
(2) DCBP034, Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF921B/DCBP034-2
Zoro #
G014603805
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Battery Capacity
1.7 Ah
Includes
(2) DCBP034, Impact Wrench
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
3550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Tool Style
Compact
Drive Type
Standard
Handle Type
Pistol Grip
Charger Included
No
Battery Model No.
DCBP034
Case Included
No
Battery Series
20V MAX* XR(R)
Actuation
Trigger
Breakaway Torque
450 ft-lb
Built-In Light
Yes
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Tool Weight
2.5 lb
Handle Material
Glass-Filled Nylon
Wireless Tool Tracking
No
Housing Material
Glass-Filled Nylon
Clutch Style
Impact
Throttle Type
Trigger
Motor Type
Brushless
Torque - Maximum
450 ft-lb
Battery Manufacturing Model Number
DCBP034
Includes Case
Case Not Included
No Load Speed
2,500 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Tool Weight 2.5 lb, Clutch Style Impact, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes (2) DCBP034, Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.