Zoro Homepage

20V Lithium-Ion Brushless 6-Tool Combo Kit

  • Mfr # DCK695P2

  • Zoro # G2043218


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK695P2
Zoro #
G2043218
UPC #
885911459068
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
4 1/2 in
Circular Saw - Blade Dia.
7 1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Voltage
20 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
(1) Charger, (1) Tool Bag, (2) Batteries, (6) Tools
Series
20V MAX XR(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Reciprocating Saw
Mfr. No. DCS367
Corded/Banded
Cordless
Charger
11A157
Max. Torque
1,825 in-lb
Impact Driver
39RV80
Item
Cordless Tool Combination Kit
Corded/Cordless
Cordless
Cut Off Tool
Mfr. No. DCG413
Battery Pack Replacement
31AC52
Light
Mfr. No. DCL040
Hammer Drill
Mfr. No. DCD996B
Angle Grinder
Mfr. No. DCG413
Impact Wrench
Mfr. No. DCF887B
Circular Saw
Mfr. No. DCS570
Impact Wrench - Fastening Torque
1,825 in-lb
Power Source
Cordless
Included Fastening Tools
Impact Driver (1,825 in-lb)
Included Saws & Grinders
Angle Grinder (9,000 RPM), Circular Saw (7 1/4 in Dia.), Full-Size Reciprocating Saw
Charger Included
Yes
Battery Series
20V MAX*
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - BPM
38,250
Cordless Tool Kit Contents
(5) Bare Tools, (2) Batteries, (1) Charger
Case Included
Tool Bag
Angle Grinder - Free Speed
9,000 RPM
Battery Model No.
(2) Mfr. No. DCB205
Light - Type
Flashlight
Number of Batteries Included
2
Tool Series
20V MAX* XR(R)
Charger Manufacturing Model Number
DCB1104
All Product Types Included
Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Case
Case Included
Battery Manufacturing Model Number
DCB205
Battery Platform
20V MAX*

Description

The DEWALT DCK695P2 20V Lithium-Ion Brushless 6-Tool Combo Kit is a cordless combination kit intended for use in various general applications. This kit includes six essential tools—hammer drill, impact driver, reciprocating saw, circular saw, angle grinder, and LED work light—along with two 5.0Ah lithium-ion batteries, a charger, and a contractor bag for portability.


Key Features of the DEWALT DCK695P2 6-Tool Combo Kit:

  • Brushless Motor: Both the hammer drill (DCD996B) and impact driver (DCF887B) feature brushless motors for longer runtime and efficiency.

  • Batteries & Charger: Includes two 20V MAX* XR® lithium-ion batteries (5.0 Ah each) and one charger (DCB1104), compatible with all included tools.

  • Circular Saw: The DCS570 uses a 7-1/4 in. blade with up to 2-9/16 in. cutting capacity at 90 degrees.

  • Angle Grinder: DCG413 provides an operating speed of up to 9,000 RPM with a wheel diameter of 4-1/2 in., can be used for cutting or grinding as specified by the manufacturer.

  • Impact Driver: Offers three speed settings with Precision Drive mode for added control; delivers fastening torque up to 1,825 in-lb.

  • Hammer Drill: Heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts; designed to maintain bit grip during operation; rated at up to 38,250 BPM with a maximum chuck size of 1/2 in.

  • Reciprocating Saw: Full-size design (DCS367) features variable-speed trigger delivering up to 2,900 SPM for controlled cuts.

  • LED Work Light: Provides portable illumination via the included flashlight (DCL040).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.