Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 14ga Swivel Head Double Cut Shears

  • Mfr # DCS494B

  • Zoro # G5234050


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Hex Wrench
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS494B
Zoro #
G5234050
UPC #
885911462822
Country of Origin
Mexico

Dimensions

Tool Length
15 in
Min. Radius
5 1/2 in
Overall Length
15 1/2 in
Minimum Cutting Radius
5 in

Details

Item
Shear
Battery Included / Bare Tool
Bare Tool
Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Hex Wrench
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Battery Pack Replacement
21RV47
Battery Capacity
4.0 Ah
Tool Weight
4.6 lb
Corded/Banded
Cordless
Steel Capacity
14 ga
Waste Curl
7/32 in
Swivel Angle
360 Degrees
Stainless Steel Capacity
14 ga
Battery Included
No
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters
Number of Pieces
2
Battery Series
20V MAX
Blades Included
No
Capacity Steel
14 ga
Charger Included
No
Blade Type
Swivel Blade
Primary Material Application
Mild Steel; Stainless Steel
Capacity Stainless Steel
16 ga
Shear Style
Double Cut
Throttle Type
Trigger
Speed Setting
Variable Speed
Maximum Strokes per Minute
2,450 stroke/min
Power Source
Cordless
Minimum Strokes per Minute
0 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool
Handle Type
Pistol Grip
Brushless Motor
No
Number of Batteries Included
0

Description


  • • 360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort.

  • • Cuts 7/32" strip which continuously curls out of the cutting area providing consistent and accurate cuts.

  • • LED work light illuminates surface.

Designed for:


  • • (1) Hex Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Cordless shears allows user to take the tool to the workplace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.