Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 14ga Swivel Head Shear Kit

  • Mfr # DCS494M2

  • Zoro # G5234041


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Contractor Bag, Hex Wrench
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS494M2
Zoro #
G5234041
UPC #
885911462846
Country of Origin
Mexico

Dimensions

Tool Length
15 in
Min. Radius
5 1/2 in
Overall Length
15 1/2 in
Minimum Cutting Radius
5 in

Details

Item
Shear Kit
Battery Included / Bare Tool
Battery Included
Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Contractor Bag, Hex Wrench
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Swivel Angle
360 Degrees
Battery Capacity
(2) 4 Ah
Battery Pack Replacement
21RV47
Stainless Steel Capacity
14 ga
Tool Weight
4.6 lb
Corded/Banded
Cordless
Steel Capacity
14 ga
Battery Included
21RV47
Waste Curl
7/32 in
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters
Throttle Type
Trigger
Battery Model No.
21RV47
Primary Material Application
Mild Steel; Stainless Steel
Battery Series
20V MAX
Minimum Strokes per Minute
0 stroke/min
Number of Pieces
4
Capacity Steel
14 ga
Power Source
Cordless
Number of Batteries Included
2
Blades Included
Yes
Blade Type
Swivel Blade
Handle Type
Pistol Grip
Charger Included
Yes
Capacity Stainless Steel
16 ga
Speed Setting
Variable Speed
Maximum Strokes per Minute
2,450 stroke/min
Shear Style
Double Cut
Brushless Motor
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger

Description

The DEWALT DCS494M2 20V MAX* 14ga Swivel Head Shear Kit is a cordless shear rated for use with mild steel and stainless steel. Powered by the 20V MAX lithium-ion battery system, this tool features a swivel head that rotates 360 degrees without tools, allowing access to confined areas while maintaining user comfort. The kit includes two batteries, a charger, and accessories as listed below.


Key Features of the DEWALT DCS494M2 20V MAX* 14ga Swivel Head Shear Kit:

  • Swivel Blade: The head swivels 360 degrees tool-free for enhanced maneuverability in confined areas.

  • Cordless Operation: Runs on (2) included 4 Ah Li-Ion batteries from the DEWALT 20V MAX series for cordless operation suitable for various locations.

  • Cutting Capacity: Rated to cut up to 14 gauge mild steel and stainless steel with a minimum cutting radius of 5 inches.

  • Double Cut Shear Style: Produces a continuous waste curl measuring approximately 7/32 inch wide.

  • Variable Speed Trigger: Delivers up to 2,450 strokes per minute for controlled and consistent cuts through metal materials.

  • Pistol Grip Handle: Features a pistol grip handle.

  • Kit Contents: Includes bare tool, (2) batteries, charger, contractor bag, hex wrench, and blades—

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.