Zoro Homepage

20V MAX* 18ga Swivel Head Offset Shears (Tool Only)

  • Mfr # DCS496B

  • Zoro # G5233965


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Hex Wrench
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS496B
Zoro #
G5233965
UPC #
885911428729
Country of Origin
Mexico

Dimensions

Tool Length
15 in
Min. Radius
1 in
Overall Length
15 1/2 in
Minimum Cutting Radius
1 in

Details

Item
Shear
Battery Included / Bare Tool
Bare Tool
Voltage
20.0 V
Speed Range
0 to 2,450 SPM
Includes
Hex Wrench
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Stainless Steel Capacity
18 ga
Battery Pack Replacement
21RV47
Waste Curl
7/32 in
Swivel Angle
360 Degrees
Battery Capacity
4.0 Ah
Corded/Banded
Cordless
Tool Weight
3.7 lb
Steel Capacity
18 ga
Battery Included
No
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters
Minimum Strokes per Minute
0 stroke/min
Speed Setting
Variable Speed
Number of Pieces
2
Cordless Tool Kit Contents
(1) Bare Tool
Shear Style
Single Cut
Brushless Motor
No
Number of Batteries Included
0
Throttle Type
Trigger
Battery Series
20V MAX
Maximum Strokes per Minute
2,450 stroke/min
Charger Included
No
Blades Included
No
Capacity Stainless Steel
18 ga
Blade Type
Swivel Blade
Capacity Steel
18 ga
Primary Material Application
Mild Steel; Steel
Power Source
Cordless
Handle Type
Pistol Grip

Description


  • • Tool-free 360 swivel head which allows user to access tight quarters while maintaining comfort

  • • Offset shear design can easily turn and cut circles.

  • • Offset shear design can easily cut through 20ga spiral duct seams.

Designed for:


  • • (1) Hex Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • LED work light illuminates surface.

  • • Cordless shears allows user to take the tool to the workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.